Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ SafeWear™ SMS Hipster Jacket Lab Coat
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Color:
Dark Blue
Description
- High quality ultra-soft & light weight SMS fabric (Weight 45 g/m2 for Jacket & Lab Coat)
- Fluid-resistant material meets AAMI Level 2
- Designed to fit properly with knitted cuffs & collar
- High-quality front snap closure buttons
- Available in a wide range of sizes and in fashionable colors
- 12 units in every pack
Specifications
Type | Single-use Lab Coat |
Size | Small |
Gender | Unisex |
Material | Polypropylene |
Color | Dark Blue |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | Single-use |
Sterility | Non-sterile |
Style | Hipster Jacket |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction