Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ SafTest™ Analyzer Solid Sample Instrumentation
SafTest™ Analyzer Solid Sample Instrumentation is used in conjunction with the Solid Sample Consumables Platform.
Supplier: MP Biomedicals™ 07SI2000
Includes: Timer, two block dri-bath, insert, vortex, test tube rack, pipette PDP, vacuum pump assembly, acrylic base, 100 to 1000 μL pipette PDP, 15 mm dri-block insert, 20 mm test tube rack, SafTest analyzer, tube rocker, O-ring for vacuum pump assembly
Description
- Equipment platform for conducting tests
- Contains all of instrumentation necessary to run solid samples
- Test time: 30 minutes
- Research area: Lipid degradation and oxidation
- Detection method: Bichromatic photometer
- Dimensions: 30 x 27.2 x 12.5 cm
Specifications
Glycerin Testing, Malonaldehyde Testing | |
Bichromatic Photometer | |
1 Ea. | |
Room temperature |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction