Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical Sage P2 Safety Plus High-Risk Latex Gloves
Specifications
Length (English) | 12 in. |
---|---|
Length (Metric) | 30.48 cm |
Material | Latex |
Powdered | Powder-free |
Thickness (English) | 15mil (fingertip) |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-815-388
|
Moore Medical
53659/DEL |
Medium |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
Certifications
510K approved for medical use
Specifications
12 in. | |
Latex | |
15mil (fingertip) |
30.48 cm | |
Powder-free |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title