Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical Sage P2 Safety Plus High-Risk Latex Gloves
Manufacturer: Moore Medical 53659/DEL
This item is not returnable.
View return policy
Specifications
NFPA 1999, OSHA and ASTM | |
15 mil | |
Ambidextrous | |
Latex | |
Medium, 7, 7.5 | |
0.38 mm | |
30.48 cm |
Yes | |
0.38 mm | |
No | |
Powder Free | |
15mil (fingertip) | |
12 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title