Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SAHARA Acrylic S19T Heated Bath Circulators

Ideal when visibility of your application is required, with efficient heating from ambient plus 13°C to a maximum of 80°C.

Specifications

Dimensions (L x W x H) 20.7 x 12.4 x 14 in. (52.6 x 31.5 x 35.5 cm)
Height (English) 14 in.
Height (Metric) 35.5 cm
Length (English) 20.7 in.
Length (Metric) 52.6 cm
View More Specs

Products 1
Catalog Number Mfr. No. Controller Type Voltage Frequency Price Quantity & Availability  
Catalog Number Mfr. No. Controller Type Voltage Frequency Price Quantity & Availability  
13-874-833
View Documents
Thermo Scientific™
1522198
SC100 115 V 60 Hz This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Ideal when visibility of your application is required, Thermo Scientific™ SAHARA Acrylic S19T Heated Bath Circulators provide efficient heating from ambient plus 13°C to a maximum of 80°C, with maximum bath volume of 19 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 150°C.

Environment-friendly Design: Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system. All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging.

Safe Operation: All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition. 115/60 Hz units are UL listed or recognized, and all units are UL/CSA and RoHS compliant. IQ/OQ compliance is optional.

Ease of Use: All thermostats feature an intuitive user interface with bright display to view critical readings. Each system comes with a quick-start guide for simple setup and operation. Thermostat can be turned and positioned on all four sides on the bath for easy viewing.

Superior Warranty and Service: All solutions come with a 36-month warranty and are backed by Thermo Scientific service and support worldwide.

  • Capacity: 19L

  • Thermostats are attached by a sturdy bath bridge, can be positioned 90° on all four sides of the bath for easy viewing
  • Transparent acrylic reservoir is ideal for applications requiring good visibility
  • Temperatures are maintained from ambient plus 13° to 80°C

SC 100 controller

  • Features 3 languages, acoustic and optical alarms, and five user-settable programs
  • Two pump speeds allow adjustement of water flow within bath to reduce turbulence

SC 150 controller

  • Additional features include a USB port, a low-liquid level alarm, and an automatic controller shut-down at detection of excessive high temperature, low liquid level, or motor overload

AC 150 controller

  • Powerful force suction pump

AC 200 controller

  • Additional features include a ramp programming with 10 steps, a Real Time clock, and a USB port

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
Specifications

Specifications

20.7 x 12.4 x 14 in. (52.6 x 31.5 x 35.5 cm)
35.5 cm
52.6 cm
8.7 kg
12.4 in.
14 in.
20.7 in.
19.1 lb.
19 L
31.5 cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit