Thermo Scientific™ SAHARA S15 Stainless-Steel Heated Bath Circulators Available on GSA/VA Contract for Federal Government customers only.

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 17 liters.

Manufacturer: Thermo Scientific™ 1521158

 View more versions of this product

Catalog No. 13-874-817

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Net Weight (English) 30.1 lb.
    Net Weight (Metric) 13.7kg
    Control SC100
    Height (English) Exterior 18 in.
    Temperature Range (Metric) Ambient +13 to 100°C
    Height (Metric) Exterior 45.6cm
    Length (English) Exterior 18 in.
    Length (Metric) Exterior 45.7cm
    Width (English) Exterior 15 in.
    Width (Metric) Exterior 38.1cm
    Electrical Requirements 115V 60Hz
    Dimensions (L x W x H) Exterior 18 x 15 x 18 in. (45.7 x 38.1 x 45.6cm)
    Volume (Metric) Max. Bath 17L
    Voltage 115V
    Certifications/Compliance CE/ROHS/WEEE
    Hertz 60Hz

    Perfect for internal or external circulation. Thermo Scientific™ SAHARA S15 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 17 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

    Environmentally Friendly Design

    • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
    • Lead- and mercury-free
    • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

    Safe Operation

    • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

    Easy to Use

    • All thermostats feature an intuitive user interface with bright display to view critical readings
    • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
    • Each system comes with a quick-start guide for simple setup and operation

    Note:

    • 115/60 Hz units are UL listed or recognized
    • IQ/OQ compliance is optional

    Includes:

    Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

    Recommended for:

    • Viscometers
    • Spectrophotometers
    • Refractometers
    • Metrology

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit