Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Saint-Gobain ALUNDUM™ Crucibles

Withstand temperatures up to 1450°C (2642°F)

Manufacturer:  Saint-Gobain 5203 AN788

 View more versions of this product

Catalog No. 07-995C

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • For ignitions of carbonaceous material
  • AN788 ALUNDUM has high thermal conductivity
  • Approximate particle retention size, 0.1µm
  • Not suitable for alkali fusions

Specifications

Specifications

40mL
48mm
1450°C
Carbon
ParticleRetention: 0.1μm
40mm
Alundum™ Crucible
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit