Saint-Gobain™ Bio-Simplex™ Polypropylene Carboys

Manufacturer: Saint-Gobain™ DCB1080S

 View more versions of this product

Catalog No. 02-611-203

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 338.14 oz.
    Certifications/Compliance 21 CFR 177, USP Class VI
    Capacity (Metric) 10L
    Material Polypropylene
    Autoclavable Yes
    Accuracy ±5%
    Capacity 338.14 oz., 10L
    For Use With (Application) Liquid handling and solution storage for general laboratory, process development and bioproduction applications
    Mouth Style Wide
    Volume (English) 338 oz.
    Volume (Metric) 10L
    With Bottom handles for full hand grip, closed cap and spigot
    Product Type Carboy

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit