Saint-Gobain™ Bytac Plus™ Surface Protectors

Protects against spills and splatters

Manufacturer: Saint-Gobain™ D9861006

 View more versions of this product

Catalog No. 13-417-105

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Length (English) 15 ft.
    Length (Metric) 4.6m
    Quantity Each
    Color Tan
    Dimensions (L x W) 15 ft. x 25 in. (4.6m x 635mm)
    For Use With (Application) Resists chemicals, corrosion and heat
    Material PTFE and Natural Silicone Rubber
    Thickness 13mil
    Product Type Benchtop Protector
    Width (English) 25 in.
    Width (Metric) 635mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit