Saint-Gobain™ Bytac™ Surface Protectors

Put the protection of FEP fluoropolymer on any surface

Manufacturer: Saint-Gobain™ D9860012

 View more versions of this product

Catalog No. 14-206-53

  Check Availability
Add to Cart

    Specifications

    Length (English) 15 ft.
    Length (Metric) 4.6m
    Width (English) 12.5 in.
    Width (Metric) 320mm
    Quantity Each
    Dimensions (L x W) 15 ft. x 12.5 in. (4.6m x 320mm)
    For Use With (Application) Protects benchtops, fume hoods, temporary tables, walls/ceilings, splash screens, walls of spray booths, and other lab surfaces
    Material FEP, Aluminum
    Product Type Benchtop Protector

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit