Saint-Gobain™ Chemware™ FEP Gas Sampling Bags

5mL thick FEP film for low permeability and maximum sample retention

Manufacturer: Saint-Gobain™ D107500110

 View more versions of this product

Catalog No. 10-923-1

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 6 x 10 in. (15 x 25cm)
    For Use With (Application) For gas sample analysis, extracting air samples from exhaust systems
    Includes On/off valve
    Material FEP
    Thickness (English) 5mil
    Thickness (Metric) 0.127mm
    Volume (English) 40.57 oz.
    Volume (Metric) 1.2L
    Length (English) 6 in.
    Length (Metric) 15cm
    Product Type Gas Sampling Bag
    Width (English) 10 in.
    Width (Metric) 25cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit