Saint-Gobain™ Chemware™ PTFE Fluoropolymer Resin Policemen

For delicate transfer or scraping of precipitates and residues

Manufacturer: Saint-Gobain™ D1069094

 View more versions of this product

Catalog No. 14-106C

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (English) Outer 0.28 in.
    Diameter (Metric) Outer 0.023cm
    For Use With (Application) Delicate transfer or scraping of precipitates and residues
    Includes Chisel tip and diagonal cut end
    Length (English) 8 in.
    Length (Metric) 20cm
    Material PTFE Fluoropolymer Resin
    Product Type Spatula, Policemen

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit