Saint-Gobain™ Chemware™ Tedlar™ PVF Gas Sampling Bags

Good for use with carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans

Manufacturer: Saint-Gobain™ D107501910

 View more versions of this product

Catalog No. 10-923-19

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance EPA, 40CFR, Part 60, App A Method 18
    Dimensions (L x W) 15 x 15 in. (38 x 38cm)
    For Use With (Application) Carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans
    Includes Septum valve
    Material PVDF
    Thickness (English) 0.07 in.
    Thickness (Metric) 2mm
    Volume (English) 273.8 oz.
    Volume (Metric) 8.1L
    Length (English) 15 in.
    Length (Metric) 38cm
    Product Type Gas Sampling Bag
    Width (English) 15 in.
    Width (Metric) 38cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit