Saint-Gobain™ Norwell™ Mix-and-Match Bailer Body Extension Tubes

Manufacturer: Saint-Gobain™ D8653015

 View more versions of this product

Catalog No. 15-437-51B

  Check Availability
Add to Cart

    Specifications

    Color Transparent
    Diameter (English) Outer 1.9 in.
    Length (Metric) 91.5cm
    Product Type Extension Tube
    Capacity (English) 35.5 oz.
    Capacity (Metric) 1050mL
    Material FEP and PTFE
    Capacity 35.5 oz., 1050mL
    Diameter (Metric) Outer 4.8cm
    Length (English) 3 ft.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit