Saint-Gobain™ Norwell™ The Dipstik™ Universal Drum and Tank Samplers

Manufacturer: Saint-Gobain™ D8653274

 View more versions of this product

Catalog No. 13-417-7

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (English) 22 oz.
    Material PTFE
    Capacity 22 oz., 650mL
    Diameter (Metric) Outer 2.5cm
    For Use With (Application) For sampling free-flowing liquids in almost any application
    Length (English) 84 in.
    Length (Metric) 213cm
    Capacity (Metric) 650mL
    Bottom Type Push/seal
    Diameter (English) Outer 1 in.
    Product Type Norwell™ Drum and Tank Sampler

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit