Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Saint-Gobain PharMed™ BPT Tubing

Ideal for life science applications employing perisaltic pumps

Manufacturer:  Saint-Gobain AY242005

 View more versions of this product

Catalog No. 15-437-50


Add to cart

Description

Description

Ideal for life science applications employing perisaltic pumps

  • Nontoxic, nonhemolytic, and nonpyrogenic tubing has long flex life and high biocompatibility—outlasts silicone tubing up to 30 times longer
  • Very good general chemical resistance and excellent acid, alkali, and oxidation resistance
  • Opaque to visible and UV light, tubing will protect sensitive fluids
  • Withstands temperatures from -51° to +135°C (-60° to +275°F) Withstands repeated clean-in-place and steam-in-place cleaning and sterilization; can be repeatably autoclaved for up to five cycle times without affecting overall service life
  • Durometer hardness: Shore A, 64

Applications:

Ideal for life science applications employing peristaltic pumps such as diagnostic test product manufacturing, cell harvest, media process system, vaccine manufacturing, bioreactor process lines, production filtration and fermentation, sterile filling, shear-sensitive fluid transfer

Order Info

In pack of 25 ft. (7.6m)

Compliance

Fully tested to ISO 10993 standards. Meets USP Class VI, FDA, and NSF criteria.

Specifications

Specifications

30 psi
Autoclavable
PharMed BPT
0.0625 in.
Fully tested to ISO 10993 standards. Meets USP Class VI, FDA, and NSF criteria.
0.094 in.
0.2188 in.
Ideal for life science applications employing peristaltic pumps such as diagnostic test product manufacturing, cell harvest, media process system, vaccine manufacturing, bioreactor process lines, production filtration and fermentation, sterile filling, shear-sensitive fluid transfer
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit