Saint-Gobain™ PharMed™ BPT Tubing

Ideal for life science applications employing perisaltic pumps

Manufacturer: Saint-Gobain™ AY242002

 View more versions of this product

Catalog No. 14-170-14

  Check Availability
Add to Cart

    Specifications

    Length (English) 25 ft.
    Length (Metric) 7.6m
    Autoclavable Yes
    Material PharMed BPT
    Certifications/Compliance Fully tested to ISO 10993 standards. Meets USP Class VI, FDA, and NSF criteria.
    For Use With (Application) Ideal for life science applications employing peristaltic pumps such as diagnostic test product manufacturing, cell harvest, media process system, vaccine manufacturing, bioreactor process lines, production filtration and fermentation, sterile filling, shear-sensitive fluid transfer
    For Use With (Equipment) Perstaltic Pumps
    Temperature (Metric) Range -51° to +135°C
    Thickness 0.8mm
    Diameter (English) Outer 0.13 in.
    Diameter (English) Inner 0.063 in.
    Thickness (English) Wall 0.031 in.
    Diameter (Metric) Inner 1.6mm
    Diameter (Metric) Outer 3.2mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit