Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Saint-Gobain Plastic Sanitary Couplings
$9.06 - $42.10
Specifications
Certifications/Compliance | USP Class VI |
---|---|
Type | Tygopure™ Sanitary Fittings |
Catalog Number | Mfr. No. | Material | Maximum Pressure | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Maximum Pressure | Price | Quantity & Availability | ||||
14-169-118
|
Saint-Gobain
ATP250PPSB |
Polypropylene | 200 psi |
Each for $9.06
|
|
14-169-122
|
Saint-Gobain
ATP375PFSB |
PVDF | 250 psi |
Each for $12.09
|
|
14-169-125
|
Saint-Gobain
ATP375PSSB |
Polysulfone | 250 psi |
Each for $38.55
|
|
14-169-126
|
Saint-Gobain
ATP500PSSB |
Polysulfone | 250 psi |
Each for $42.10
|
|
14-169-120
|
Saint-Gobain
ATP500PPSB |
Polypropylene | 200 psi |
Each for $9.25
|
|
14-169-123
|
Saint-Gobain
ATP500PFSB |
PVDF | 250 psi |
Each for $37.30
|
|
14-169-121
|
Saint-Gobain
ATP250PFSB |
PVDF | 250 psi |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
14-169-124
|
Saint-Gobain
ATP250PSSB |
Polysulfone | 250 psi |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
14-169-119
|
Saint-Gobain
ATP375PPSB |
Polypropylene | 200 psi |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Reduces dead space and improves flow.
- Tapered funnel design provides a steady fluid flow.
- Smooth inner surface prevents particle entrapment.
- Seamless construction prevents contamination by eliminating leaks and areas of potential bacterial growth.
- Material meets USP Class VI requirements and is FDA compliant for food contact.
Specifications
USP Class VI | |
Tygopure™ Sanitary Fittings |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title