Saint-Gobain™ Tygon™ Clear Tubing, Formula B-44-4X

Dense bore is smoother than bore of most stainless-steel tubing

Manufacturer: Saint-Gobain™ AAA00029/DEL

 View more versions of this product

Catalog No. 14-169-48

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Length (English) 50 ft.
    Material Tygon
    Certifications/Compliance Meets FDA, 3-A Plastics Standard, and NSF Standard 51 criteria.
    Max. Pressure 44psi
    Max. Temperature (English) 165°F
    Thickness 3.2mm
    Diameter (English) Outer 0.625 in.
    Diameter (English) Inner 0.38 in.
    Diameter (Metric) Inner 9.5mm
    Diameter (Metric) Outer 15.9mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit