Saint-Gobain™ Tygon™ E-1000 Non-DEHP Laboratory Tubing

Manufacturer: Saint-Gobain™ ADK00038

 View more versions of this product

Catalog No. 14-171-122

  Check Availability
Add to Cart

    Specifications

    Thickness (Metric) Wall 3.2mm
    Length (English) 50 ft.
    Length (Metric) 15m
    Pressure 8 psi
    Diameter (English) Outer 3/4 in.
    Diameter (English) Inner 1/2 in.
    Thickness (English) Wall 1/8 in.
    Diameter (Metric) Inner 12.7mm
    Diameter (Metric) Outer 19mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit