Saint-Gobain™ Tygon™ Formula 2475 High-Purity Tubing

Environmentally friendly—safe to dispose of through incineration

Manufacturer: Saint-Gobain™ ACG00003

 View more versions of this product

Catalog No. 14-169-23A

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.
    Length (Metric) 15m
    Diameter (Metric) Outer 4.8mm
    Material Tygon
    Length (English) 50 ft.
    Thickness 1.6mm
    Diameter (English) Outer 0.18 in.
    Diameter (English) Inner 0.06 in.
    Thickness (English) Wall 0.06 in.
    Diameter (Metric) Inner 1.6mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit