Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Saint Gobain Performance Plastics™ Tygon™ Formula 3370 I.B. Sanitary Silicone Pressure Tubing

Braid-reinforced, platinum-cured silicone hose is an ultra-flexible, high-purity hose developed for higher-pressure applications.

Manufacturer:  Saint Gobain Performance Plastics™ AHJ001721

 View more versions of this product

Catalog No. 02-591-1D


Add to cart

Description

Description

Withstands repeated autoclaving and sterilization and resists the adherence of blood products and sanitary fluids.

  • Biopharmaceutical-grade silicone
  • High pressure ratings
  • Ultra-flexible
  • Improved bend radius over wire-reinforced hose
  • Autoclavable and sterilizable
  • Temperature range from -80 to +500°F (-62 to 260°C)
  • Imparts no taste or odors
  • Meets USP Class VI and FDA criteria

Load cell
Pump applications
Cell cultures
Vessel or tank transfer
Laboratory use

Specifications

Specifications

1/2 in.
Tygon
21.5mm
12.7mm
0.847 in.
Used in sanitary pressure connection
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit