Learn More
Saint-Gobain Tygon Formula 3370 I.B. Sanitary Silicone Pressure Tubing
Braid-reinforced, platinum-cured silicone hose is an ultra-flexible, high-purity hose developed for higher-pressure applications.
$2130.00 - $4730.00
Specifications
Material | Tygon |
---|---|
For Use With (Application) | Used in sanitary pressure connection |
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||
02-591-1D
|
Saint-Gobain
AHJ001721 |
1/2 in. | 0.847 in. | 12.7 mm | 21.5 mm |
Pack for $2,300.00
|
|
02-591-1G
|
Saint-Gobain
AHJ001724 |
1 in. | 1.39 in. | 25.4 mm | 35.3 mm |
Pack for $4,730.00
|
|
02-591-1H
|
Saint-Gobain
AHJ421725 |
1-1/4 in. | 1.636 in. | 32 mm | 41.6 mm |
Pack for $3,170.00
|
|
13-417-223
|
Saint-Gobain
AHJ001720 |
0.375 in. | 0.687 in. | 9.5 mm | 17.4 mm |
Pack for $2,130.00
|
|
02-591-1B
|
Saint-Gobain
AHJ001719 |
1/4 in. | 0.515 in. | 6.4 mm | 13.1 mm |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Withstands repeated autoclaving and sterilization and resists the adherence of blood products and sanitary fluids.
- Biopharmaceutical-grade silicone
- High pressure ratings
- Ultra-flexible
- Improved bend radius over wire-reinforced hose
- Autoclavable and sterilizable
- Temperature range from -80 to +500°F (-62 to 260°C)
- Imparts no taste or odors
- Meets USP Class VI and FDA criteria
Load cell
Pump applications
Cell cultures
Vessel or tank transfer
Laboratory use
Specifications
Tygon | |
Used in sanitary pressure connection |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.