Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Saint-Gobain Tygon Fuel and Lubricant Tubing, Formula F-4040-A
For transporting gasoline, heating oils, kerosene, and glycol-based coolants.
$116.40 - $524.00
Specifications
Color | Yellow |
---|---|
Material | Tygon |
For Use With (Application) | For transporting gasoline, heating oils, kerosene, and glycol-based coolants |
Catalog Number | Mfr. No. | Diameter (English) Outer | Maximum Pressure | Thickness (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Maximum Pressure | Thickness (English) | Price | Quantity & Availability | |||
14-169-8K
|
Saint-Gobain
AAG00022 |
7/16 in. | 25 psi | 0.0625 in. |
Pack of 50 for $168.70
|
N/A |
14-169-8P
|
Saint-Gobain
AAG00046 |
7/8 in. | 25 psi | 0.125 in. |
Pack of 50 for $524.00
|
N/A |
14-169-8A
|
Saint-Gobain
AAG00007 |
1/4 in. | 40 psi | 0.0625 in. |
Pack for $116.40
|
N/A |
14-169-8B
|
Saint-Gobain
AAG00017 |
3/8 in. | 30 psi | 0.0625 in. |
Pack for $219.00
|
N/A |
14-169-8C
|
Saint-Gobain
AAG00027 |
1/2 in. | 20 psi | 0.0625 in. |
Pack for $206.50
|
N/A |
14-169-8D
|
Saint-Gobain
AAG00012 |
5/16 in. | 35 psi | 0.0625 in. |
Pack for $157.00
|
N/A |
02-597-1A
|
Saint-Gobain
AAG00700 |
0.14 in. | 40 psi | 0.03 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
14-169-8Q
|
Saint-Gobain
AAG00053 |
1 in. | 20 psi | 0.125 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
14-169-8N
|
Saint-Gobain
AAG00038 |
3/4 in. | 30 psi | 0.125 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
14-169-8M
|
Saint-Gobain
AAG00036 |
5/8 in. | 15 psi | 0.0625 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
For transporting gasoline, heating oils, kerosene, and glycol-based coolants.
- Resists swelling, cracking and brittleness
- Compatible with most petroleum-based products
- Ozone and UV light resistant
- Minimum extractability safeguards fluids being handled and equipment fluid contacts
- Not for use with strong acids or alkalis; not to be used in contact with food or beverages
- Distinctive yellow color
Order Info
Durometer hardness: Shore A, 57. In pack of 50 ft. (15m).
Specifications
Yellow | |
Tygon | |
For transporting gasoline, heating oils, kerosene, and glycol-based coolants |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title