Saint-Gobain™ Tygon™ Plasticizer-Free Tubing, Formulation 2001

Ideal for use in peristaltic pump systems, soap and detergent dispensing, ink transfer, water purification lines, chemical transfer, and food and beverage applications

Manufacturer: Saint-Gobain™ AE300027

 View more versions of this product

Catalog No. 14-170-105

  Check Availability
Add to Cart

    Specifications

    Material Tygon
    Certifications/Compliance Compliant with FDA 21 CFR, 177.2600
    Length (English) 50 ft.
    Thickness 0.0625 in.
    Diameter (English) Outer 0.5 in.
    Diameter (English) Inner 0.38 in.
    Thickness (English) Wall 0.0625 in.
    Diameter (Metric) Inner 0.38 in.
    Diameter (Metric) Outer 0.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit