Saint-Gobain™ Tygon™ Pressure Tubing with Inner Braid, Formula B-44-4X-I.B.

Tubing wall has reinforced braid to handle long-term continuous pressure up to four times greater than nonreinforced tubing will withstand

Manufacturer: Saint-Gobain™ ADA00029/DEL

 View more versions of this product

Catalog No. 14-169-12B

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Material Tygon
    Certifications/Compliance Meets FDA and 3A Plastics Standard for food and dairy products handling and NSF criteria under Standard 51.
    Length (English) 50 ft.
    Length (Metric) 15.2m
    Thickness 15.9mm
    Diameter (English) Outer 0.63 in.
    Diameter (English) Inner 0.38 in.
    Thickness (English) Wall 0.13 in.
    Diameter (Metric) Inner 9.5mm
    Diameter (Metric) Outer 3.2mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit