Saint-Gobain™ Tygon™ R-3603 Clear Laboratory Tubing — 50 ft.

Crystal clear and flexible tubing with very high chemical resistance

Manufacturer: Saint-Gobain™ AAC00046

 View more versions of this product

Catalog No. 14-169-1Y

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Length (English) 50 ft.
    Thickness 3.2mm
    Diameter (English) Outer 0.875 in.
    Diameter (English) Inner 0.63 in.
    Thickness (English) Wall 0.125 in.
    Diameter (Metric) Inner 15.9mm
    Material Tygon
    Certifications/Compliance Meets FDA CFR Part 175.300 criteria
    Length (Metric) 15.2m
    Diameter (Metric) Outer 22mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit