Saint-Gobain™ Tygon S3™ B-44-4X I.B. Tubing

Manufacturer: Saint-Gobain™ ADA00074

 View more versions of this product

Catalog No. 14-171-111

  Check Availability
Add to Cart

    Specifications

    Material Phthalate-free plastic
    Color Clear
    For Use With (Application) Food, dairy, cosmetics
    Length (English) 50 in.
    Length (Metric) 1270mm
    Pressure 75 psi
    Diameter (English) Outer 2 in.
    Diameter (English) Inner 1-1/2 in.
    Diameter (Metric) Inner 38.15mm
    Diameter (Metric) Outer 50.8mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit