Saint-Gobain™ Tygon S3™ Beverage Tubing, Formula B-44-3

Manufacturer: Saint-Gobain™ AAB00009

 View more versions of this product

Catalog No. 14-171-177

  Check Availability
Add to Cart

    Specifications

    Material Tygon
    Certifications/Compliance FDA CFR Part 175.300 criteria, 3-A and NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC and 10/2011/EU
    Color Clear
    For Use With (Application) Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer
    Length (English) 50 ft.
    Length (Metric) 15.2m
    Max. Pressure 28ψ
    Max. Temperature (English) 165°F
    Max. Temperature (Metric) 74°C
    Temperature (Metric) Range -45 to 79°C
    Autoclavable Yes
    Thickness 0.8mm
    Elongation 390%
    Radius (Metric) 19.05mm
    Vacuum Level 16 in. Hg (at 73°F)
    Hardness Shore A: 63
    Radius (English) 0.75 in.
    Diameter (English) Outer 0.21 in.
    Diameter (English) Inner 0.15 in.
    Thickness (English) Wall 0.031 in.
    Diameter (Metric) Inner 4mm
    Diameter (Metric) Outer 5.5mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit