Saint-Gobain™ Tygon S3™ Beverage Tubing, Formula B-44-3

Lightweight and flexible for easy installation

Manufacturer: Saint-Gobain™ AAB00018/DEL

 View all options for this product

Catalog No. 14-168-66


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Material Tygon
    Autoclavable Yes
    Diameter (English) Outer 0.4375 in.
    Diameter (English) Inner 0.25 in.
    Thickness (English) Wall 0.094 in.
    Diameter (Metric) Inner 6.4mm
    Diameter (Metric) Outer 11mm
    Certifications/Compliance Meets FDA and NSF criteria.
    Length (English) 50 ft.
    Length (Metric) 15.2m
    Max. Temperature (Metric) 74°C
    Thickness 2.4mm

    • Crystal-clear tubing is taste- and odor-free—won't alter flavor or fragrance
    • Ideal for food, beverage, odor, and fragrance analysis
    • Use in permanent or temporary lines; also with rigid piping systems
    • Nonwetting surface for complete drainage
    • Phthalate-free
    • Maximum operating temperature, 74°C (165°F)
    • Autoclavable
    • Durometer hardness: Shore A, 63

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit