Saint-Gobain™ Tygon S3™ Beverage Tubing, Formula B-44-3

Manufacturer: Saint-Gobain™ AAB00070

 View more versions of this product

Catalog No. 14-171-201

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 15.2m
    Temperature (Metric) Range -45 to 79°C
    Autoclavable Yes
    Elongation 390%
    Hardness Shore A: 63
    Radius (English) 5.5 in.
    Material Tygon
    Certifications/Compliance FDA CFR Part 175.300 criteria, 3-A and NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC and 10/2011/EU
    Color Clear
    For Use With (Application) Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer
    Length (English) 50 ft.
    Max. Pressure 23ψ
    Max. Temperature (English) 165°F
    Max. Temperature (Metric) 74°C
    Thickness 4.8mm
    Radius (Metric) 139.7mm
    Vacuum Level 9 in. Hg (at 73°F)
    Diameter (English) Outer 1.62 in.
    Diameter (English) Inner 1.25 in.
    Thickness (English) Wall 0.18 in.
    Diameter (Metric) Inner 32mm
    Diameter (Metric) Outer 41.3mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit