Saint-Gobain™ Tygon S3™ Clear Tubing, Formula B-44-4X

Manufacturer: Saint-Gobain™ AAA00024

 View more versions of this product

Catalog No. 14-171-153

  Check Availability
Add to Cart

    Specifications

    Material Tygon
    Color Clear
    For Use With (Application) Aseptic filling, condiment dispensing, dairy processing, vitamin and flavor concentrate systems, soft-serve dispensing
    Max. Temperature (English) 165°F
    Temperature (Metric) Range -45 to 79°C
    Thickness 3.2mm
    Elongation 390%
    Radius (Metric) 22.09mm
    Vacuum Level 29.9 in. Hg (at 73°F)
    Hardness Shore A: 65
    Radius (English) 0.87 in.
    Diameter (English) Outer 0.56 in.
    Diameter (English) Inner 0.31 in.
    Thickness (English) Wall 0.12 in.
    Diameter (Metric) Outer 14mm
    Certifications/Compliance FDA 21 CFR, 175.300, 3-A and NSF Standard 51
    Length (English) 50 ft.
    Length (Metric) 15.2m
    Max. Pressure 50ψ
    Max. Temperature (Metric) 74°C
    Autoclavable Yes
    Diameter (Metric) Inner 7.9mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit