Saint-Gobain™ Tygon S3™ Clear Tubing, Formula B-44-4X

Manufacturer: Saint-Gobain™ AAA00063

 View more versions of this product

Catalog No. 14-171-167

  Check Availability
Add to Cart

    Specifications

    Material Tygon
    Certifications/Compliance FDA 21 CFR, 175.300, 3-A and NSF Standard 51
    Color Clear
    For Use With (Application) Aseptic filling, condiment dispensing, dairy processing, vitamin and flavor concentrate systems, soft-serve dispensing
    Length (English) 50 ft.
    Length (Metric) 15.2m
    Max. Pressure 24ψ
    Max. Temperature (English) 165°F
    Max. Temperature (Metric) 74°C
    Temperature (Metric) Range -45 to 79°C
    Autoclavable Yes
    Thickness 4mm
    Elongation 390%
    Radius (Metric) 110.9mm
    Vacuum Level 26 in. Hg (at 73°F)
    Hardness Shore A: 65
    Radius (English) 4.37 in.
    Diameter (English) Outer 1.31 in.
    Diameter (English) Inner 1 in.
    Thickness (English) Wall 0.15 in.
    Diameter (Metric) Inner 25.4mm
    Diameter (Metric) Outer 33.3mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit