Saint-Gobain™ Tygon™ Sanitary Silicone Tubing Formula 3350

Translucent tubing ideal for biotechnological, pharmaceutical, and peristaltic applications

Manufacturer: Saint-Gobain™ ABW00016

 View more versions of this product

Catalog No. 02-587-1P

  Check Availability
Add to Cart

    Specifications

    Material Tygon
    Certifications/Compliance Complies with requirements of USP XXII Class VI criteria. Meets 3A Sanitary Standards, FDA 21 CFR Part 177.2600 criteria and NSF 51 Standard.
    Length (English) 50 ft.
    Autoclavable Yes
    Thickness 0.8mm
    Diameter (English) Outer 0.3125 in.
    Diameter (English) Inner 0.25 in.
    Thickness (English) Wall 0.031 in.
    Diameter (Metric) Inner 6.4mm
    Diameter (Metric) Outer 7.9mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit