Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Saint-Gobain Tygon™ Sanitary Silicone Tubing Formula 3350

Translucent tubing ideal for biotechnological, pharmaceutical, and peristaltic applications

Manufacturer:  Saint-Gobain ABW00017

 View more versions of this product

Catalog No. 02-587-1Q


Add to cart

Description

Description

Translucent tubing ideal for biotechnological, pharmaceutical, and peristaltic applications

Ultrasmooth inner bore reduces risk of particle entrapment, inhibits microscopic bacterial buildup during fluid transfer, and allows thorough cleaning and sterilization.

  • Tasteless, odorless
  • Nonpyrogenic, nontoxic, nonhemolytic
  • Low extractable content helps to maintain integrity and purity of transported fluids
  • Smooth inner surface provides low adsorption for improved fluid flow (hydrophobic surface also improves fluid flow)
  • Maximum recommended operating temperature 200°C (392°F)
  • Autoclavable; also can be radiation- and gas-sterilized
  • Durometer hardness: Shore A, 50

Not intended for use as an implant material.

Order Info

Packaged in heat-sealed, double-wrapped polyethylene packs of 50 ft. (15.2cm)

Compliance

Complies with requirements of USP XXII Class VI criteria. Meets 3A Sanitary Standards, FDA 21 CFR Part 177.2600 criteria and NSF 51 Standard.

Specifications

Specifications

Complies with requirements of USP XXII Class VI criteria. Meets 3A Sanitary Standards, FDA 21 CFR Part 177.2600 criteria and NSF 51 Standard.
1/4 in.
Tygon
9.5mm
0.0625 in.
Yes
6.4mm
3/8 in.
50 ft.
1.6mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit