Saint-Gobain™ Tygon™ Ultra-Chemical-Resistant Tubing, Formula 2375 Available on GSA/VA Contract for Federal Government customers only.

Use this tubing in highly regulated industries such as food and beverage, hospitality and institutional cleaning. Saint-Gobain™ Tygon™ Formula 2375 Chemical Resistant Tubing offers an unequaled combination of chemical resistance, clarity and flexibility.

Manufacturer: Saint-Gobain™ AJK00022

 View more versions of this product

Catalog No. 14-169-22E

  Check Availability
Add to Cart

    Specifications

    Material Tygon
    Length (English) 50 ft.
    Length (Metric) 15m
    Thickness 1.6mm
    Diameter (English) Outer 0.4375 in.
    Diameter (English) Inner 0.31 in.
    Thickness (English) Wall 0.0625 in.
    Diameter (Metric) Inner 7.9mm
    Diameter (Metric) Outer 11mm

    • Chemical-resistant tubing for food and beverage applications
    • Virtually unaffected by acids, bases, ketones, salts and alcohols
    • Outstanding chemical resistance
    • Non-DEHP for high purity
    • Plasticizer-free for low extractables
    • Safer disposal - Releases no harmful and corrosive hydrochloride gas
    • Smoother inner surface - Provides better flow and inhibits particulate buildup
    • Low sorption - Minimizes cross-contamination
    • Clear tubing for easier and better observation

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit