Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Arc Flash Kit
$1199.00 - $1238.00
Specifications
Arc Flash Rating | 8 cal/cm² |
---|---|
Certifications/Compliance | NFPA 70E™ 2009, CE 0120 |
Color | Navy |
Material | Cotton |
Catalog Number | Mfr. No. | Arc Flash Rating | Description | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Arc Flash Rating | Description | Size | Price | Quantity & Availability | |||
19-139-207
|
Honeywell Salisbury™
SKCA8LBP |
8 cal/cm² | Includes: 42 to 44 in. Chest navy blue coveralls, AS1000HAT, AFHOOD, Salisbury back pack and safety Glasses | Large |
Each for $1,199.00
|
|
|||
19-139-209
|
Honeywell Salisbury™
SKCA82XLBP |
8 cal/cm² | 50 to 52 in. Chest navy blue coveralls, AS1000HAT, AFHOOD, Salisbury back pack and safety Glasses | 2X-Large |
Each for $1,238.00
|
|
|||
19-139-208
|
Honeywell Salisbury™
SKCA8XLBP |
8 cal/cm² | 46 to 48 in. Chest navy blue coveralls, AS1000HAT, AFHOOD, Salisbury back packs and safety Glasses | X-Large |
Each for $1,199.00
|
|
|||
Description
Specifications
8 cal/cm² | |
NFPA 70E™ 2009, CE 0120 | |
Navy | |
Cotton |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title