Salisbury Ball and Socket Temporary Grounding System

For variable angle accessibility

Manufacturer: WH Salisbury & Co. 21190

 View more versions of this product

Catalog No. 19-138-487

  Check Availability
Add to Cart

    Specifications

    Product Type Socket Clamp
    Certifications/Compliance ASTM grade/Class:5
    For Use With (Application) For variable angle accessibility
    For Use With (Equipment) For ball and socket grounding system
    Includes Strain relief sleeve
    Material Bronze Alloy
    Weight (English) 1.2 lb.
    Weight (Metric) 0.54kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit