Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Class 1 High-Voltage Black Lineman's Gloves - 14 in.
Click to view available options
Size:
9
10
11
Description
- Class 1 electrical insulating gloves constructed of natural rubber
- Flexible material allows workers to easily handle small, delicate parts
- Gloves meet or exceed all requirements of ANSI/ASTM D120
- Maximum use voltage: 7500 V AC (when worn with leather glove protectors)
Specifications
Certifications/Compliance | ANSI/ASTM D120, Class 1, Type I |
Applications | Industrial |
Color | Black |
Material | Natural Rubber |
Product Type | Lineman's Gloves |
Size | 11 |
For Use With (Application) | Electrical Utility Work, Shock Protection |
Glove Cuff Style | Straight |
Series | E114B |
Length (English) | 14 in. |
Show More |
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction