Salisbury™ Class 2 Red and Black Lineman's Gloves

For electrically isolated, basket or platform use

Manufacturer: WH Salisbury & Co. E214RB9

 View all options for this product

Catalog No. 19-009-000

  Check Availability
Add to Cart


    Arc Flash Yes
    Color Black, red
    Glove Cuff Style Straight
    For Use With (Application) hand shock protection, electrical utilities, linemen, industrial electrical workers
    Length (English) 14 in.
    Length (Metric) 35.5cm
    Material Natural Rubber
    Size 9
    Voltage 17000V
    Certifications ASTM D 120, IEC EN 60903

    • Rubber insulating gloves, ASTM™ Class 2, with maximum use voltage of 17,000VAC
    • Contrasting color combination—black glove with red inside allows easy inspection for cuts and tears when glove is inflated or stretched
    • Length: 14 in. (35.6cm), with straight cuff

    Line equipment should only be used by electrical workers who have been thoroughly trained in its correct and safe use.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit