Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Class 3 High-Voltage Black Lineman's Gloves - 18 in.
Click to view available options
Size:
8
8.5
9
9.5
10
10.5
11
12
Description
- Class 3 electrical insulating gloves constructed of natural rubber
- Flexible material allows workers to easily handle small, delicate parts
- Contrasting inner/outer colors for quick identification of cuts and tears when gloves are inflated or stretched
- Gloves meet or exceed all requirements of ANSI/ASTM D120 and IEC 60903
- Maximum use voltage: 26,500 V AC (when worn with leather glove protectors)
Specifications
Certifications/Compliance | ANSI/ASTM D120, Class 3, Type I |
Certifications/Compliance (Europe) | IEC 60903 |
Applications | Industrial |
Color | Black, Red |
Material | Natural Rubber |
Product Type | Lineman's Gloves |
Size | 9 |
For Use With (Application) | Electrical Utility Work |
Glove Cuff Style | Straight |
Series | E318RB |
Show More |