Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Class 3 High-Voltage Black Lineman's Gloves - 18 in.
Gloves are constructed of natural rubber for dielectric protection, and meet or exceed all requirements of ANSI/ASTM D120. Class 3 insulating gloves will protect workers from up to 26,500 V.
Manufacturer: Honeywell Salisbury™ E318RB/9H
This item is not returnable.
View return policy
Description
- Class 3 electrical insulating gloves constructed of natural rubber
- Flexible material allows workers to easily handle small, delicate parts
- Contrasting inner/outer colors for quick identification of cuts and tears when gloves are inflated or stretched
- Gloves meet or exceed all requirements of ANSI/ASTM D120 and IEC 60903
- Maximum use voltage: 26,500 V AC (when worn with leather glove protectors)
Specifications
Lineman's Gloves | |
Electrical Utility Work | |
Natural Rubber | |
9.5 | |
18 in. | |
IEC 60903 | |
Industrial |
Black, Red | |
Straight | |
E318RB | |
26,500 V | |
45.7 cm | |
ANSI/ASTM D120, Class 3, Type I |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title