Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Class O Low-Voltage Lineman's Gloves

Ideal for use in meter installation and maintenance

Manufacturer:  Honeywell Salisbury™ E011B/10

 View more versions of this product

Catalog No. 11-395-40D


Add to cart

Description

Description

Ideal for use in meter installation and maintenance

  • Made from natural rubber with a special formulation that provides dexterity and protection beyond the wrist
  • Available in 11 and 14 in. (27.9 and 35.6cm) lengths
  • Tested at 5kVAC and listed for a maximum voltage of 1000VAC in accordance with ASTM™ D 120-87
  • Sold by the pair

Specifications

Specifications

Safety
0
electrical contracting and power generation
10
Black
27.9 cm
Yes
Flared
Rubber
1000VAC, 1500VDC
11 in.
ASTM D 120, IEC EN 60903
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit