Salisbury External Rod Clampsticks

Easy-grip plastic hand grip

Manufacturer: WH Salisbury & Co. 4012

 View more versions of this product

Catalog No. 19-138-482

  Check Availability
Add to Cart

    Specifications

    Diameter (English) 1.25 in.
    Dimensions (L x W x H) 12.8 x 144 x 8 in. (380 x 365 x 20.3cm)
    Height (Metric) 20.3cm
    Length (English) 12.8 ft.
    Material Foam Filled Fiberglass
    Weight (English) 7.7 lb.
    Weight (Metric) 3.5kg
    Width (Metric) 365cm
    Diameter (Metric) 3.17cm
    Height (English) 8 in.
    Includes Tough Thermoplastic head ferrule, EZ Grip Plastic hand grip, Stainless Steel hook, Heavy duty Rubber end cap
    Length (Metric) 380cm
    Width (English) 144 in.
    Product Type External rod clampstick

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit