Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Rubber Insulating Gloves Storage Bag
Click to view available options
For Use With (Equipment):
Electrical Insulating Rubber Gloves (11 in.)
Electrical Insulating Rubber Gloves (12 in.)
Description
- Constructed of heavy duty canvas duck
- Double stitched and riveted at stress points for extra durability
- Tapered gussets with wide opening tops for easy glove insertion
- By storing rubber gloves in the right size bag, equipment will lie flat and last longer
- Improper storage leads to folds and creases which can strain rubber and cause it to crack from ozone prematurely
- Never force more than one pair of gloves into each storage bag
- Includes a D-ring for hanging in trucks or on work belts
Specifications
Color | Natural |
Material | Cotton Canvas |
For Use With (Application) | Safe storage of electrical insulating rubber gloves |
For Use With (Equipment) | Electrical Insulating Rubber Gloves (11 in.) |
Includes | D-Ring |
Length (English) | 12 in. |
Width (Metric) | 9 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction