Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ PRO-WEAR™ Arc Flash Protective Coveralls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Made from navy blue arc flash resistant Indura™ Ultra Soft™ fabric and sewn with Nomex™ thread
- Full cut with set in sleeves
- FR hook and pile front closure
- 30 in. inseam
- Expansion back
- Hook and pile cuff opening
- 2-ply Nomex wristlets
Compliance
Meet ASTM F1506 and NFPA 70E standards.
Specifications
Size | Small |
Material | Indura™ Ultra soft™ Fabric |
Color | Navy |
Arc Flash Rating | 12 Calories/cm2 |
Certifications/Compliance | ASTM F1506, NFPA 70E™, CE 0120 |
Size (English) Inseam | 30 in. |
Size (Metric) Inseam | 76.2 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction