Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ PRO-WEAR™ Flash Protection Bib Overalls
Click to view available options
Arc Flash Rating:
100 cal/cm2
11 cal/cm2
20 cal/cm2
31 cal/cm2
40 cal/cm2
75 cal/cm2
Color:
Gray
Khaki
Navy
Royal Blue
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- 11 cal/cm2 to 75 cal/cm2 overalls made of arc flash resistant Indura™ Ultra Soft™ fabric
- 100 cal/cm2 overalls made of TuffWeld™ and Q/9™ material layers
- All overalls sewn with Nomex™ for added flame protection
- Relaxed cut for greater mobility with bib front for additional protection
- 30 in. inseam and adjustable gussets on pant cuffs
- Integrated heavy-duty suspenders and adjustable hook and pile waist straps
Compliance
Meet ASTM F1506 and NFPA 70E standards.
Specifications
Closure Type | Adjustable Hook and Pile Waist Straps |
Color | Gray |
Material | Indura™ Ultra soft™ Fabric |
Size | Small |
Arc Flash Rating | 40 cal/cm2 |
For Use With (Application) | Flash protection |
Length (English) | 54 in. |
Length (English) Inseam | 30 in. |
Length (Metric) | 137 cm |
Length (Metric) Inseam | 76.2 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction