Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ PRO-WEAR™ Flash Protection Coats
Click to view available options
Color:
Gray
Khaki
Navy
Royal Blue
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Arc Flash Rating:
100 cal/cm²
12 cal/cm²
20 cal/cm²
31 cal/cm²
40 cal/cm²
75 cal/cm²
Description
- 8 cal/cm2 to 75 cal/cm2 coats made from arc-flash resistant Indura™ Ultra Soft™ fabric
- 100 cal/cm2 coats made from TuffWeld™ and Q/9™ material layers
- All coats sewn with Nomex™ thread for added flame protection
- 32 in. long coats feature expansion back for added comfort, FR hook and pile storm flap, and Nomex wristlets
- Dual-stage front closure with high-temperature plastic zipper on 31 to 100cal/cm2 coats
Intended for use with Salisbury PRO-HOODS™.
Compliance
Meet current ASTM F1506 and NFPA 70E standards.
Specifications
Size | Medium |
Material | Indura™ Ultra soft™ Fabric |
Color | Navy |
Closure Type | FR Hook and Loop |
Arc Flash Rating | 12 cal/cm² |
Certifications/Compliance | ASTM F1506, NFPA 70E™, CE 0120 |
Size (English) Chest | 38 to 40 in. |
Length (English) | 32 in. |
Length (Metric) | 81.28 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction