Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury Switchboard Matting
An extra level of protection for electrical workers
$190.20 - $240.50
Specifications
Style | Switchboard Matting |
---|---|
Width (English) | 36 in. |
Width (Metric) | 91.4cm |
Catalog Number | Mfr. No. | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | ||||
19-138-498
|
Honeywell Salisbury
M242 |
24 x 36 in. | 60.9cm |
Each for $190.20
|
|
19-138-500
|
Honeywell Salisbury
M362 |
36 x 36 in. | 91.4cm |
Each for $240.50
Pack of 12 EA for $2,550.00 |
|
Description
- For permanent placement in front of switchgear, motor control centers, and other high voltage apparatus
- Made from high-quality 1/4 in.-thick rubber
- Corrugated surface acts as a safety tread and reduces the possibility of metal particles becoming embedded
- Maximum use voltage: 17,000 VAC
Compliance
Complies with ASTM D178 standards.
Specifications
Switchboard Matting | |
36 in. | |
91.4cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title