Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco Salmonella Typhi, Gram Negative
Prepared microscope slide of Salmonella Typhi. Salmonella Typhi is a gram-negative bacterium that causes thyphoid fever in humans. Shows characteristic shape and staining. Ideal tool for studying microbiology.
Manufacturer: Eisco BS18070
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows characteristic shape and staining
Specifications
Clear | |
Microbiology slide | |
Prepared microbiology slide | |
Salmonella Typhi | |
Cardboard Mailer | |
0.1 | |
China |
Microscopy | |
1 | |
Glass | |
Mounting Medium | |
1 | |
Formalin | |
1 x 3 in. (25 x 77 mm) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title